missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Standard Roller Apparatus Top-Drive 11-Deck

Advanced Production Scale Roller Apparatus

Manufacturer:  DWK Life Sciences WWSTPF5111A

 View more versions of this product

Catalog No. 02-924-901

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes: Part Number: WSTPF5111-A, WSTPF8111-A comes with belt break alarm and battery backup

Description

Description

  • Digital display
  • Top mounted control system helps in rigorous cleaning and ceiling mounted connections
  • 6 in. (15.2cm) spacing between decks to allow for more bottles per area
  • Fixed deck type with single piece uprights used for production and lighter weights due to less hardware
  • Available in either 5 or 8 positions per deck
  • Plug style- North America - 120V
  • Lower power consumption

Specifications

Specifications

6 in.
52 Bottle positions
Roller culture system with options
6 in.
120V
Standard
11
Documents