Please login to your online account to display your discounted pricing

Wheaton™ Soxhlet Extraction Apparatus With Standard Taper Ground Joints


For continuous extraction of analytes from a solid into an organic solvent

Manufacturer: wheaton™  W416000

 View more versions of this product

Catalog No. 02-912-569

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 4.22 oz.
Capacity (Metric) 125mL
Capacity 4.22 oz., 125mL
Certifications/Compliance ASTM E 438
For Use With (Application) Used for continuous extraction of analytes from a solid into an organic solvent
Includes Standard taper ground joints, 15mL graduated funnel, anodized aluminum clamp, No. 5 silicone stopper
Material Borosilicate Glass
Standard Taper Joint 24/40
Thread Size 34/45
Type Soxhlet Extraction Apparatus