Please login to your online account to display your discounted pricing

Wheaton™ Soxhlet Extraction Apparatus With Standard Taper Ground Joints


For continuous extraction of analytes from a solid into an organic solvent

Manufacturer: wheaton™  416005

 View more versions of this product

Catalog No. 02-912-570

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 8.45 oz.
Certifications/Compliance ASTM E 438
Thread Size 45/50
Material Borosilicate Glass
Capacity 8.45 oz., 250mL
Includes Standard taper ground joints, 15mL graduated funnel, anodized aluminum clamp, No. 5 silicone stopper
Standard Taper Joint 24/40
For Use With (Application) Used for continuous extraction of analytes from a solid into an organic solvent
Capacity (Metric) 250mL
Type Soxhlet Extraction Apparatus