missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Socorex Calibra™ 832 Digital Macropipettes

Combine mechanical precision, comfort and ease of use

Manufacturer:  DWK Life Sciences 851340

 View more versions of this product

Catalog No. 13-707-77A



Description

Description

  • Unique twin cam system
  • Glove friendly volume setting and tip ejection
  • Fully autoclavable without disassembling pipette
  • Pre-calibrated steps

Specifications

Specifications

±0.5%, <±1%, <±1.5%
CE, IVD 98/79 EEC, GMP, GLP, NCCLS
Ergonomic
Macro 2mL tip
Yes
Digital 832
Yes
Macro 2mL tip
Gel sequencing and biotechnology applications
0.01mL
3 Years
0.2 to 2mL
Documents
Accessories