missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Socorex Acura™ Single-Channel Fixed-Volume Micropipetters from DWK Life Sciences™
Separate pushbuttons for dispensing and tip ejection
Supplier: Socorex W810048
Description
Reduce dead volume, avoid accidental de-tipping, and result in an accuracy level far exceeding that of ordinary pipetters.
- Attractive, comfortable, Swiss-precision design
- JustTip™adjustable tip ejector allows use of most third-party tips
- Positive stops differentiate dispense movement from overshoot movement
- Separate dispensing and tip-ejection buttons can be manipulated easily with just the thumb
- Maximum accuracy is ensured through calibrated plunger stroke and overshoot movement that flushes the tip empty
- Positive stops differentiate dispense movement from overshoot movement
- Autoclavable to 121°C (248°F) without assembly, allowing easier decontamination
Order Info
Compatible with Wheaton Precision Micropipette tips and all Fisherbrand universal-fit tips.
Warranty
Three-years, including two years on original calibration
Specifications
±0.7% | |
precision micropipette tip, universal fit tip | |
Precision Micropipette Tip, Universal Fit Tip | |
815 | |
Fixed Volume Micropipette | |
precision micropipette tip, universal fit tip | |
3 Years |
ISO8655 | |
Autoclavable | |
Plastic | |
1 | |
750 μL | |
JusTip™ adjustable tip ejection |