missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Socorex Acura™ Single-Channel Fixed-Volume Micropipetters

Separate pushbuttons for dispensing and tip ejection

Manufacturer:  DWK Life Sciences W810014

 View more versions of this product

Catalog No. 13-709-07



Description

Description

Reduce dead volume, avoid accidental de-tipping, and result in an accuracy level far exceeding that of ordinary pipetters.

  • Attractive, comfortable, Swiss-precision design
  • JustTip™adjustable tip ejector allows use of most third-party tips
  • Positive stops differentiate dispense movement from overshoot movement
  • Separate dispensing and tip-ejection buttons can be manipulated easily with just the thumb
  • Maximum accuracy is ensured through calibrated plunger stroke and overshoot movement that flushes the tip empty
  • Positive stops differentiate dispense movement from overshoot movement
  • Autoclavable to 121°C (248°F) without assembly, allowing easier decontamination

Order Info

Compatible with Wheaton Precision Micropipette tips and all Fisherbrand universal-fit tips.

Warranty

Three-years, including two years on original calibration

Specifications

Specifications

±0.7%
ISO8655
Wheaton precision micropipette tip, universal fit tip
JusTip™ adjustable tip ejection
815
Yes
Wheaton precision micropipette tip, universal fit tip
Plastic
3 Years
40μL
Documents
Accessories