Please login to your online account to display your discounted pricing

Wheaton™ Shaker Flasks With Three Baffles


Manufacturer: wheaton™  353266

 View more versions of this product

Catalog No. 10-042-7F

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Style Shaker
Neck Style Pinched
Diameter (English) Outer 6.4 in.
Diameter (Metric) Outer 16.4cm
Height (English) With Closure 11.5 in.
Height (Metric) With Closure 29.2cm
Material Borosilicate Glass
Autoclavable Yes
For Use With (Equipment) Orbital or reciprocating shakers
Bottom Shape Baffled