Please login to your online account to display your discounted pricing

Wheaton™ Shaker Flasks With Three Baffles


Manufacturer: wheaton™  353264

 View more versions of this product

Catalog No. 10-042-7E

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Diameter (English) Outer 5 in.
Bottom Shape Baffled
Diameter (Metric) Outer 128mm
For Use With (Equipment) Orbital or reciprocating shakers
Style Shaker
Height (Metric) With Closure 20.5cm
Neck Style Pinched
Height (English) With Closure 8 in.
Material Borosilicate Glass
Autoclavable Yes