Please login to your online account to display your discounted pricing

Wheaton™ Shaker Flasks With Four Baffles


Manufacturer: wheaton™  354244*

 View more versions of this product

Catalog No. 10-042-8F

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Diameter (English) Outer 5 in.
For Use With (Equipment) Orbital or reciprocating shakers
Bottom Shape Baffled
Height (English) With Closure 8 in.
Material Borosilicate Glass
Style Shaker
Neck Style Pinched
Autoclavable Yes
Diameter (Metric) Outer 128mm
Height (Metric) With Closure 20.5cm