Please login to your online account to display your discounted pricing

Wheaton™ Shaker Flasks With Four Baffles


Manufacturer: wheaton™  354239*

 View more versions of this product

Catalog No. 10-042-8C

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 250mL
Bottom Shape Baffled
Diameter (Metric) Outer 82mm
Height (Metric) With Closure 13cm
Neck Style Pinched
Height (English) With Closure 5 in.
Material Borosilicate Glass
Autoclavable Yes
Diameter (English) Outer 3.2 in.
For Use With (Equipment) Orbital or reciprocating shakers
Style Shaker