Please login to your online account to display your discounted pricing

Wheaton™ Shaker Flasks With Four Baffles


Manufacturer: wheaton™  354235

 View more versions of this product

Catalog No. 10-042-8A

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 50mL
Diameter (English) Outer 1.8 in.
Bottom Shape Baffled
Diameter (Metric) Outer 46mm
For Use With (Equipment) Orbital or reciprocating shakers
Style Shaker
Height (Metric) With Closure 8.3cm
Neck Style Pinched
Height (English) With Closure 3.26 in.
Material Borosilicate Glass
Autoclavable Yes