Please login to your online account to display your discounted pricing

Wheaton™ E-Z Vial™ Convenience Pack - Amber Vials with 11mm Crimp Finish


Manufacturer: wheaton™  W2251720107

 View more versions of this product

Catalog No. 02-926-935

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Color (Seal) Green
Quantity 100 Pack
Capacity (Metric) 1.8mL
Material Borosilicate Glass
Type E-Z Vial™ Convenience Pack
Height (English) 1.25 in.
Diameter (Metric) Outside 12mm
Material (Liner) PTFE/Rubber
Material (Seal) Aluminum
Height (Metric) 32mm
Closure Type Crimp
Vial Closure Size 11mm
Vial Volume (Metric) 1.8mL
Color Amber