Please login to your online account to display your discounted pricing

Wheaton™ CryoELITE™ Cryogenic Storage Vials


CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.

Manufacturer: wheaton™  WW985903

 View more versions of this product

Catalog No. 02-912-704

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Product Type Cryogenic Vial
Material Polypropylene
Thread Style Internal
Closure Without
Packaging 1000/Case
RNase Free Yes
Color Closure Natural; With cap
Capacity 2mL
Diameter (Metric) Outer 12mm
DNase Free Yes
Sterile No
Color Natural
Height (English) 1.96 in.
Height (Metric) 50mm
Label Type Marking Spot
Certifications/Compliance DOT, IATA
Diameter (English) Outer 0.47 in.