Please login to your online account to display your discounted pricing

Wheaton™ CryoELITE™ Cryogenic Storage Vials


CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.

Manufacturer: wheaton™  W985866100

 View more versions of this product

Catalog No. 03-410-054

  • / Case of 100 Each
 

Description & Specifications

Specifications

Product Type Cryogenic Vial
Diameter (Metric) Outer 12mm
Color Closure Yellow
Label Type Marking Spot
Material Polypropylene
Thread Style External
Sterile Yes
Color Yellow
Capacity 2mL
Height (English) 1.92 in.
Height (Metric) 49mm
RNase Free Yes
Packaging 100/Case
DNase Free Yes
Diameter (English) Outer 0.47 in.