missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ CryoELITE™ Cryogenic Storage Vials

CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.

Manufacturer:  Wheaton™ WW985852

 View more versions of this product

Catalog No. 02-912-723


 

Specifications Description & Specifications

Specifications

Natural
Natural; With cap and patch
2mL
Polypropylene
External
1.92 in.
Marking Spot
Yes
DOT, IATA
0.47 in.
12mm
Yes
No
49mm
1000/Case
Cryogenic Vial