Please login to your online account to display your discounted pricing

Wheaton™ CryoELITE™ Cryogenic Storage Vials


CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.

Manufacturer: wheaton™  WW985919

 View more versions of this product

Catalog No. 02-912-714

  • / Case of 500 Each
 

Description & Specifications

Specifications

Product Type Cryogenic Vial
Diameter (Metric) Outer 12mm
Thread Style Internal
RNase Free Yes
Material Polypropylene
DNase Free Yes
Sterile Yes
Color Yellow
Height (English) 1.96 in.
Height (Metric) 50mm
Label Type Marking Spot
Packaging 500/Case
Certifications/Compliance DOT, IATA
Color Closure Yellow
Diameter (English) Outer 0.47 in.
Capacity 2mL