Please login to your online account to display your discounted pricing

Wheaton™ CryoELITE™ Cryogenic Storage Vials


CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.

Manufacturer: wheaton™  WW985917

 View more versions of this product

Catalog No. 02-912-712

  • / Case of 500 Each
 

Description & Specifications

Specifications

Product Type Cryogenic Vial
Diameter (Metric) Outer 12mm
Material Polypropylene
DNase Free Yes
Thread Style Internal
Sterile Yes
Color Red
Height (English) 1.96 in.
Height (Metric) 50mm
Label Type Marking Spot
Packaging 500/Case
Certifications/Compliance DOT, IATA
RNase Free Yes
Color Closure Red
Diameter (English) Outer 0.47 in.
Capacity 2mL