missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ 12 x 32 mm LVI Clear Vial Convenience Pack with Screw Top Finish and Marking Patch
LVI™ Vial with a sealed-in 300 μL glass limited volume insert, fused to vial to prevent needle damage. Made of Type I borosilicate glass with white ceramic write-on patch.
Supplier: DWK Life Sciences W2253260301
Description
- Borosilicate glass vial with 300 μL glass limited volume insert
- Insert is fused to vial to prevent needle damage
- Crimp top seal
- Writing patch on all vials
Specifications
Black | |
12 mm | |
No | |
PTFE, Silicone, PTFE | |
0.3 mL | |
Screw Cap | |
Yes |
Clear | |
Borosilicate Glass | |
0.3 mL | |
Screw | |
Polypropylene | |
32 mm |