Please login to your online account to display your discounted pricing

Wheaton™ 12 x 32mm LVI Vial Convenience Pack With Crimp Top Finish and Amber Vial With Patch


Manufacturer: wheaton™  W2253280401

 View more versions of this product

Catalog No. 03-410-457

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material (Liner) PTFE/Silicone
Thread Style Screw
Material Borosilicate Glass
Volume (Metric) 0.3mL
Marking Spot Yes
Material Closure Polypropylene
Volume (English) 0.1 dr.
Color Amber
Closure Type Screw cap
Height (Metric) 32mm
Capacity (Metric) 0.3mL
Type LVI™ Vial
Diameter (Metric) Outside 12mm