missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ 12 x 32mm E-Z Vial Convenience Pack With 11mm Crimp Finish And Clear Vial With Patch

Manufacturer:  Wheaton™ W2251740304

 View more versions of this product

Catalog No. 02-926-926


 

Specifications

Description

Pack, Vial; Wheaton; E-Z vial convenience pack; 12 x 32mm; 11mm crimp finish; Clear vial; 1.8mL; With patch; Type 1 borosilicate glass; Blue aluminum; 0.005 PTFE/ 0.05 silicone/ 0.05 PTFE liner; Case of 100

  • Manufactured from certified clear Type I borosilicate glass
  • Writing patch
  • Vials are packaged 100 per shelf pack and 10 packs per case
  • 40% larger opening improves sample accessibility while reducing autosampler needle damage
Description & Specifications

Specifications

E-Z Vial™ Convenience Kit
1.8mL
Clear
32mm
Blue
For chromatography
Yes
Aluminum
11mm
Borosilicate Glass
Crimp
100 Case
12mm
1.25 in.
PTFE/Silicone
1.8mL