Please login to your online account to display your discounted pricing

Wheaton™ 12 x 32mm E-Z Vial Convenience Pack With 11mm Crimp Finish And Clear Vial With Patch


Manufacturer: wheaton™  W2251740203

 View more versions of this product

Catalog No. 02-926-921

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Quantity 100 Case
Color (Seal) Red
Vial Closure Size 11mm
Marking Spot Yes
Material (Liner) PTFE/Silicone
Vial Volume (Metric) 1.8mL
Material Borosilicate Glass
Color Clear
Closure Type Crimp
Height (Metric) 32mm
Type E-Z Vial™ Convenience Kit
Diameter (Metric) Outside 12mm
For Use With (Application) For chromatography
Height (English) 1.25 in.
Material (Seal) Aluminum
Capacity (Metric) 1.8mL