missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ 12 x 32mm E-Z Vial Convenience Pack With 11mm Crimp Finish And Clear Vial With Patch

Manufacturer:  Wheaton™ W2251740107

 View more versions of this product

Catalog No. 02-926-919


 

Specifications Description & Specifications

Specifications

Aluminum
PTFE/Rubber
1.8mL
E-Z Vial™ Convenience Kit
11mm
Clear
Green
1.25 in.
Yes
12mm
Crimp
1.8mL
Borosilicate Glass
100 Case
For chromatography
32mm