Please login to your online account to display your discounted pricing

Wheaton™ Safety-Coated Narrow Mouth Bottles with PE Cone LPDE-Lined Black Phenolic Cap


Manufacturer: wheaton™  W220959

 View more versions of this product

Catalog No. 06-451-356

  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity (Metric) 4L
Capacity (English) 128 oz.
Closure Included Yes
Certifications/Compliance USP Type III
Closure Color Black
Closure Screw Thread
Closure Material Phenolic
Closure Liner PE Cone LDPE
Closure Size 38-430
Coating Plastisol
Color Amber
Diameter (English) 6.30 in.
Diameter (Metric) 160mm
Height (English) 13.2 in.
Height (Metric) 336mm
Material Soda Lime Glass
Capacity 4L, 128 oz.

Plastisol coated for safety

  • Made from clear and amber soda-lime glass that conforms to USP Type III requirements
  • 4L size has jug handle