Please login to your online account to display your discounted pricing

Wheaton™ Safety-Coated Bottles without Closures


Manufacturer: wheaton™  220929

 View more versions of this product

Catalog No. 06-451-316

  • / Case of 4 Each
 

Description & Specifications

Specifications

Closure Included No
Certifications/Compliance USP Type III
Capacity (English) 128 oz.
Closure Screw
Diameter (English) 6.2 in.
Height (Metric) 336mm
Material Soda Lime Glass
Capacity (Metric) 4L
Closure Size 38-430
Color Amber
Diameter (Metric) 160mm
Height (English) 13.2 in.
Capacity 128 oz., 4L

  • Made from clear and amber soda-lime glass that conforms to USP Type III requirements
  • 80 oz. and 4L sizes come with jug handle

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.