Please login to your online account to display your discounted pricing

Wheaton™ Safety-Coated Bottles with PTFE-faced Rubber Lined Cap


Manufacturer: wheaton™  W220979

 View more versions of this product

Catalog No. 06-451-323

  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity 128 oz., 3800mL
Capacity (Metric) 3800mL
Capacity (English) 128 oz.
Closure Color Black
Closure Screw
Closure Material Phenolic
Closure Liner PTFE/Rubber
Closure Size 38-430
Color Amber
Diameter (English) 6.2 in.
Diameter (Metric) 160mm
Height (English) 13.3 in.
Height (Metric) 340mm
Material Glass