missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Safety-Coated Narrow Mouth Amber Bottles with Aluminum-Foil-Lined Black Phenolic Caps
Retain contents and most glass fragments for safer and easier disposal
$294.38 - $600.79
Specifications
Closure Liner | Aluminum Foil |
---|---|
Closure Material | Phenolic |
Closure Type | Screw Cap |
Coating | Plastisol |
Color | Amber |
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
06-451-317
|
DWK Life Sciences
220935 |
16 oz., 500 mL |
Case of 24 Each for $600.79
|
|
|||||
06-451-318
|
DWK Life Sciences
220936 |
32 oz., 1000 mL |
Case of 12 Each for $294.38
|
|
|||||
Description
- Plastisol-coated soda-lime glass
- Coating is inert and highly resistant to strong acids, alkalis, and most solvents
- Coating reduces risk of personal injury or contamination
- Black, foil-lined caps included
- Not autoclavable
Specifications
Aluminum Foil | |
Screw Cap | |
Amber | |
Black | |
Yes |
Phenolic | |
Plastisol | |
Plastisol-coated Soda Lime Glass | |
USP Type III |