Please login to your online account to display your discounted pricing

Wheaton™ Reusable PVC Coliwasas and Accessories


For a variety of applications

Manufacturer: wheaton™  W885255

 View more versions of this product

Catalog No. 06-451-453

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 25.6 oz.
Length (English) 6 ft.
Capacity (Metric) 760mL
Length (Metric) 1.82m
Product Type Extension and Connector
For Use With (Equipment) Clear PVC reusable coliwasas
Capacity 25.6 oz., 760mL