missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Redi-Cap™ Phenolic Screw Caps for Redi-Pak™ Containers
Unique cone liner design offers superior torque retention and excellent sealing characteristics
$144.74 - $218.09
Specifications
Closure Liner | Polyseal |
---|---|
For Use With (Equipment) | Redi-pak™ container |
Color | Black |
Material | Phenolic Resin |
No. per Case | 144 Cs. |
Catalog Number | Mfr. No. | Neck Finish | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Neck Finish | Price | Quantity | |||||
02-984-7
|
DWK Life Sciences
239250 |
15-425 |
Case of 144 Each for $150.35
|
|
|||||
02-984-15
|
DWK Life Sciences
239253 |
20-400 |
Case of 144 Each for $151.82
|
|
|||||
02-984-31
|
DWK Life Sciences
239260 |
33-400 |
Case of 144 Each for $218.09
|
|
|||||
02-984-23
|
DWK Life Sciences
239257 |
24-400 |
Case of 144 Each for $144.74
|
|
|||||
02-984-27
|
DWK Life Sciences
239259 |
28-400 |
Case of 144 Each for $182.68
|
|
|||||
02-984-19
|
DWK Life Sciences
239255 |
22-400 |
Case of 144 Each for $157.15
|
|
|||||
Description
- Poly-Seal liner is manufactured from low density polyethylene
- Phenolic
- Screw cap
- Color: Black
Specifications
Polyseal | |
Black | |
144 Cs. |
Redi-pak™ container | |
Phenolic Resin | |
ISO 9001 |