missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ R2P™ Roller Culture Apparatus

Go from research to production without having to change protocols and revalidate

$1,679.37 - $1,679.37

Specifications

Certifications/Compliance CE, CSA, UL
Controller Type R2P
Hertz 50/60 Hz
Voltage 120 V
Wattage 35 W
View More Specs

Products 1
Catalog Number Mfr. No. No. of Positions Speed Range Height (Metric) Price Quantity  
Catalog Number Mfr. No. No. of Positions Speed Range Height (Metric) Price Quantity  
02-911-550
View Documents Promotion Details
DWK Life Sciences
W348888
5 0.25 to 8.0 rpm 15.2 cm
Case for $1,679.37
 
Description

Description

The 88-Position R2P Large-Scale Production Apparatus is ideal for pharmaceutical or vaccine production. The R2P production and modular systems allow you to go from research to production without having to change protocols and revalidate; simply add decks and optional features as needed.

Key Features

  • Large digital display and keypad enable easy input and monitoring of settings
  • Units continually display the bottle rpm setting and actual bottle rpm
  • Programmable soft start and stop feature avoids premature cell detachment; settings can be saved in one of ten memory locations for easy recall
  • Rotational speed and drivetrain are continuously monitored; built-in rotation alarm can be tied to an existing monitoring system and provides both visual and audible warning of out-of-tolerance conditions All-position drive accepts glass or plastic bottles 110 to 121mm in diameter and up to 550mm long
  • Optional CART2™ computer software monitors, controls, and records data on up to 2047 units

Holds up to 100 bottles

  • With only 6 in. (15.2cm) between decks, it can accommodate up to 110 850 cm2 bottles on eleven decks and still fit into most standard incubators, including The Breeder™ (22-288-530), and Wheaton Roll-In Incubator (11-690-1A)
  • Weight of drive unit with one deck: 53 lb. (24kg); each additional deck is 161/2 lb. (7.5kg)
  • Dimensions of drive unit with one deck is 241/2L × 31W × 131/2 in.H (62 × 79 × 34.5cm); each additional deck is 6 in.H (15.2cm)
Battery Backup Option
  • Monitors the AC power and automatically switches between battery power and AC power as needed
  • Provides auxiliary power to maintain complete functionality of the R2P unit for a minimum of 18 hours
  • Can be used to rotate the roller vessels during transport to and from the warm room or incubator
  • Consists of two long-life sealed batteries and an automatic charger system
  • Audible alarm and display backlight will not function during battery power mode
  • Based on 110mm diameter vessels rolling at 5rpm
  • Recharge time is 12 hours for completely discharged batteries, shorter for partially discharged batteries
  • Automatically monitors temperature and adjusts charge voltage for correct charging levels at elevated incubator temperatures

Additional configurations are available; contact your Fisher Scientific Customer Service Representative for more information

Order Info

Electrical requirements: 110/120VAC, 50/60Hz, 35w

Certifications

Conform to UL, CSA, and CE Standards

Specifications

Specifications

CE, CSA, UL
50/60 Hz
35 W
R2P
120 V
120 V, 50/60 Hz
SDS
Product Certifications