Please login to your online account to display your discounted pricing

Wheaton™ Profillette™ 406 Pipette Fillers


With fast release by pressing air inlet valve button or gradual release by gently turning wheel

Manufacturer: wheaton™  W835145

 View more versions of this product

Catalog No. 03-439-700

  • / Case
 

Description & Specifications

Specifications

For Use With (Application) Graduated glass and plastic pipette
Color Blue
Product Type Fast Release Pipet Filler
Volume (Metric) 2mL
Capacity (English) 0.07 oz.
Capacity (Metric) 2mL
Capacity 0.07 oz., 2mL
Volume (English) 0.07 oz.
Volume (Metric) 2mL
For Use With (Application) Graduated glass and plastic pipette