missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders

Choose grinders with or without plastic safety coating

Manufacturer:  DWK Life Sciences 358011

 View more versions of this product

Catalog No. 08-414-16J



Description

Description

Choose grinders with or without plastic safety coating

  • Manufactured from Wheaton-33™ low-extractable borosilicate glass
  • Interchangeable parts
  • Stainless-steel rod can be inserted in an electric overhead stirrer
  • PTFE pestle bottom conforms exactly to tube bottom; clearance of approximately 0.1 to 0.15mm
  • Transparent plastic coating on Safe-Grind™ tissue grinders protects mortar from becoming scratched, improves grip, and contains homogenate in the case of tube breakage
  • Autoclavable

Order Info

Rod dimensions, 1/4 in. diameter (6mm)

Specifications

Specifications

0.004 to 0.006 in.
Yes
6.3mm
30mL
Tissue Grinder
10.4 in.
266mm
118mm
24mm
PTFE
0.1 to 0.15mm
0.25 in.
1.01 oz.
Plastic-coated Glass
Preparation of tissue homogenates
Plastic Coating
4.6 in.
0.94 in.
1.01 oz., 30mL
Documents