missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders
Choose grinders with or without plastic safety coating
Manufacturer: DWK Life Sciences 358054
Description
Choose grinders with or without plastic safety coating
- Manufactured from Wheaton-33™ low-extractable borosilicate glass
- Interchangeable parts
- Stainless-steel rod can be inserted in an electric overhead stirrer
- PTFE pestle bottom conforms exactly to tube bottom; clearance of approximately 0.1 to 0.15mm
- Transparent plastic coating on Safe-Grind™ tissue grinders protects mortar from becoming scratched, improves grip, and contains homogenate in the case of tube breakage
- Autoclavable
Order Info
Rod dimensions, 1/4 in. diameter (6mm)
Specifications
0.004 to 0.006 in. | |
Yes | |
6.3mm | |
55mL | |
Tissue Grinder | |
10.4 in. | |
5.11 in. | |
1.18 in. | |
1.85 oz., 55mL |
0.1 to 0.15mm | |
0.25 in. | |
1.85 oz. | |
Borosilicate Glass | |
Preparation of tissue homogenates | |
266mm | |
130mm | |
30mm | |
PTFE |