missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders

Choose grinders with or without plastic safety coating

Manufacturer:  DWK Life Sciences 358049

 View more versions of this product

Catalog No. 08-414-14C



Description

Description

Choose grinders with or without plastic safety coating

  • Manufactured from Wheaton-33™ low-extractable borosilicate glass
  • Interchangeable parts
  • Stainless-steel rod can be inserted in an electric overhead stirrer
  • PTFE pestle bottom conforms exactly to tube bottom; clearance of approximately 0.1 to 0.15mm
  • Transparent plastic coating on Safe-Grind™ tissue grinders protects mortar from becoming scratched, improves grip, and contains homogenate in the case of tube breakage
  • Autoclavable

Order Info

Rod dimensions, 1/4 in. diameter (6mm)

Specifications

Specifications

0.004 to 0.006 in.
Yes
6.3mm
30mL
Tissue Grinder
10.4 in.
4.6 in.
0.94 in.
1.01 oz., 30mL
0.1 to 0.15mm
0.25 in.
1.01 oz.
Borosilicate Glass
Preparation of tissue homogenates
266mm
118mm
24mm
PTFE
SDS
Documents