Please login to your online account to display your discounted pricing

Wheaton™ Potter-Elvehjem Tissue Grinders With Radial Serrations


Serrated PTFE pestle disperses homogenate into the mortar cylinder more efficiently

Manufacturer: wheaton™  W357979

 View more versions of this product

Catalog No. 02-911-526

  • / Case of 2 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass, PTFE
Length (English) 8.62 in.
Length (Metric) Tube 74mm
Capacity (English) 0.33 oz.
Capacity (Metric) 10mL
Diameter (English) Outside 0.62 in.
Length (Metric) 219mm
Capacity 0.33 oz., 10mL
Product Type Tissue Grinder
Diameter (Metric) Outside 16mm
Length (English) Tube 2.91 in.