Please login to your online account to display your discounted pricing

Wheaton™ Potter-Elvehjem Tissue Grinders With Radial Serrations


Serrated PTFE pestle disperses homogenate into the mortar cylinder more efficiently

Manufacturer: wheaton™  W357989

 View more versions of this product

Catalog No. 02-911-527

  • / Case of 2 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 0.94 in.
Capacity (Metric) 30mL
Product Type Tissue Grinder
Diameter (Metric) Outside 24mm
Capacity (English) 1.01 oz.
Material Borosilicate Glass, PTFE
Length (English) 10.4 in.
Length (Metric) 266mm
Length (English) Tube 4.64 in.
Length (Metric) Tube 118mm
Capacity 1.01 oz., 30mL