Please login to your online account to display your discounted pricing

Wheaton™ Potter-Elvehjem Tissue Grinders With Radial Serrations


Serrated PTFE pestle disperses homogenate into the mortar cylinder more efficiently

Manufacturer: wheaton™  W357974

 View more versions of this product

Catalog No. 02-911-525

  • / Case of 2 Each
 

Description & Specifications

Specifications

Capacity (Metric) 5mL
Length (English) 8.62 in.
Diameter (English) Outside 0.51 in.
Diameter (Metric) Outside 13mm
Capacity (English) 0.16 oz.
Material Borosilicate Glass, PTFE
Product Type Tissue Grinder
Length (Metric) 219mm
Length (English) Tube 2.59 in.
Length (Metric) Tube 66mm
Capacity 0.16 oz., 5mL