Please login to your online account to display your discounted pricing

Wheaton™ Potter-Elvehjem Tissue Grinders With Radial Serrations


Serrated PTFE pestle disperses homogenate into the mortar cylinder more efficiently

Manufacturer: wheaton™  W357969

 View more versions of this product

Catalog No. 02-911-524

  • / Case of 2 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 0.47 in.
Diameter (Metric) Outside 12mm
Diameter (English) Shaft 0.25 in.
Capacity (Metric) 2mL
Material Borosilicate Glass, PTFE
Product Type Tissue Grinder
Length (English) 7.99 in.
Length (Metric) 203mm
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Diameter (Metric) Shaft 6.3mm
Capacity (English) 0.06 oz.
Length (English) Tube 1.7 in.
Length (Metric) Tube 45mm
Capacity 0.06 oz., 2mL