Please login to your online account to display your discounted pricing

Wheaton™ Potter-Elvehjem Tissue Grinders


Choose grinders with or without plastic safety coating

Manufacturer: wheaton™  358007

 View more versions of this product

Catalog No. 08-414-19

  • / Case of 2 Each
 

Description & Specifications

Specifications

Diameter (Metric) Shaft 6.3mm
Capacity (English) 0.33 oz.
Capacity (Metric) 10mL
Material Borosilicate Glass
Product Type Tissue Grinder
Length (English) 8.62 in.
Includes Plastic Coating
Length (Metric) 219mm
Length (Metric) Tube 74mm
Pestle Material PTFE
Diameter (English) Shaft 0.25 in.
For Use With (Application) Preparation of tissue homogenates
Length (English) Tube 2.91 in.
Tube Diameter (English) Outside 0.62 in.
Tube Diameter (Metric) Outside 16mm
Capacity 0.33 oz., 10mL
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Autoclavable Yes