Please login to your online account to display your discounted pricing

Wheaton™ Potter-Elvehjem Tissue Grinders


Choose grinders with or without plastic safety coating

Manufacturer: wheaton™  358013

 View more versions of this product

Catalog No. 08-414-16M

  • / Pack of 2 Each
 

Description & Specifications

Specifications

Pestle Material PTFE
Diameter (Metric) Shaft 6.3mm
Length (Metric) Tube 130mm
Clearance (Metric) 0.1 to 0.15mm
Length (English) Tube 5.11 in.
Length (English) 10.4 in.
Material Plastic
Tube Diameter (Metric) Outside 30mm
Tube Diameter (English) Outside 1.18 in.
Length (Metric) 266mm
Autoclavable Yes
Capacity 1.85 oz., 55mL
Capacity (Metric) 55mL
For Use With (Application) Preparation of tissue homogenates
Includes Plastic Coating
Clearance (English) 0.004 to 0.006 in.
Diameter (English) Shaft 0.25 in.
Capacity (English) 1.85 oz.
Product Type Tissue Grinder