missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Polypropylene Caps for Wheaton Dropping Bottles - Purple
Screw cap made of radiation grade polypropylene
$607.06 - $647.37
Specifications
Color | Purple |
---|---|
Material | Polypropylene |
Type | Polypropylene Cap |
Certifications/Compliance | ISO 9001 |
For Use With (Equipment) | Plastic dropping bottle |
Catalog Number | Mfr. No. | Neck Finish | No. per Case | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Neck Finish | No. per Case | Price | Quantity | ||||
03-439-84
|
DWK Life Sciences
242537A |
13-425 | 1000 Cs. |
Case of 1000 Each for $607.06
|
|
03-439-96
|
DWK Life Sciences
242527A |
20-410 | 1000 Cs. |
Case of 1000 Each for $647.37
|
|
03-440-07
|
DWK Life Sciences
242517A |
15-415 | 1000 Cs. |
Case of 1000 Each for $623.06
|
|
Description
- Packaged in case of 100 or 1000
Specifications
Purple | |
Polypropylene Cap | |
Plastic dropping bottle |
Polypropylene | |
ISO 9001 |