missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Polypropylene Caps for Wheaton Dropping Bottles - Pink
Screw cap made of radiation grade polypropylene
$508.06 - $647.37
Specifications
Color | Pink |
---|---|
Material | Polypropylene |
Type | Polypropylene Cap |
Certifications/Compliance | ISO 9001 |
Catalog Number | Mfr. No. | Neck Finish | For Use With (Equipment) | No. per Case | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Neck Finish | For Use With (Equipment) | No. per Case | Price | Quantity | |||
03-439-91
|
DWK Life Sciences
242531A |
13-425 | Dropping bottle | 1000 Cs. |
Case of 1000 Each for $607.06
|
|
03-440-02
|
DWK Life Sciences
242521A |
20-410 | Plastic dropping bottle | 1000 Cs. |
Case of 1000 Each for $647.37
|
|
03-440-13
|
DWK Life Sciences
242511A |
15-415 | Plastic dropping bottle | 1000 Cs. |
Case of 1000 Each for $623.06
|
|
03-440-23
|
DWK Life Sciences
242501A |
8-425 | Plastic dropping bottle | 1000 Cs. |
Case of 1000 Each for $508.06
|
|
Description
- Packaged in case of 100 or 1000
Specifications
Pink | |
Polypropylene | |
Polypropylene Cap | |
ISO 9001 |