missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Polypropylene Caps for Lab 45 Graduated Bottles
Replacement caps for Lab 45 media bottles
$28.09 - $90.26
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Material | Polypropylene |
For Use With (Equipment) | Lab 45 graduated bottle |
No. per Case | 12 Cs. |
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity | ||||
02-940-35
|
DWK Life Sciences
24072604 |
Blue | Wedge shaped inner sealing ring |
Case of 12 Each for $71.42
|
|
02-940-34
|
DWK Life Sciences
24072603 |
Red | Wedge shaped inner sealing ring |
Case of 12 Each for $71.42
|
|
06-450-79
|
DWK Life Sciences
240726 |
White | Wedge shaped inner sealing ring |
Pack of 12 Each for $28.09
|
|
06-450-81
|
DWK Life Sciences
240740 |
White | PTFE/Silicone Liner |
Pack of 12 Each for $90.26
|
|
Description
- 45mm screw thread
- Polypropylene
- Autoclavable
- Linerless
Specifications
ISO 9001 | |
Polypropylene | |
Lab 45 graduated bottle | |
12 Cs. |