Please login to your online account to display your discounted pricing

Wheaton™ Plastic Uni-Dose Vials


Manufacturer: wheaton™  W226772

 View more versions of this product

Catalog No. 06-451-335

  • / Case of 450 Each
 

Description & Specifications

Specifications

Capacity (English) 0.51 oz.
Quantity 450 Case
Capacity 0.51 oz., 15mL
Disposable Yes
Type Uni-Dose™ Vial
Height (Metric) 42mm
Capacity (Metric) 15mL
Diameter (English) Outside 1.25 in.
Diameter (Metric) Outside 32mm
Color Amber
Material Polyethylene