Please login to your online account to display your discounted pricing

Wheaton™ PET Bottles, Transparent


  • Polyethylene terephthalate offers clarity of glass with the safety of plastic

Manufacturer: wheaton™  W221131

 View more versions of this product

Catalog No. 06-451-363

  • / Case of 72 Each
 

Description & Specifications

Specifications

Closure Color White
Closure Size 20-415
Closure Type Screw
Diameter (Metric) 29mm
Height (Metric) 64mm
Neck Finish 20-415
Closure Liner Foam Polyethylene
Diameter (English) 1.14 in.
Capacity (English) 0.74 oz.
Capacity (Metric) 22mL
Material PET
Certifications/Compliance ISO 9001
Closure Material Polypropylene
Capacity 22mL, 0.74 oz.
Height (English) 2.52 in.
Color Clear
Closure Included Yes

Good alcohol and solvent barrier—not suitable for strong acids and bases.

  • Narrow mouth ideal for liquids
  • Sterilize through EtO and gamma radiation
  • Pre-attached white polypropylene screw cap with foamed polytheylene liner

  • 22mL and 45mL sizes have sloping shoulders
  • 120mL size is round cylinder style