Please login to your online account to display your discounted pricing

Wheaton™ Peroxide Cured Silicone Tubing For General Lab Use


Manufacturer: wheaton™  374305

 View more versions of this product

Catalog No. 03-410-8D

  • / Pack
 

Description & Specifications

Specifications

Material Silicone
Length (Metric) 7.6m
Diameter (English) Inside 0.11 in.
Thickness (English) Wall 0.09 in.
For Use With (Equipment) Peristaltic pump
Diameter (Metric) Inside 3mm
Thickness 2.3mm
Length (English) 25 ft.
Thickness (Metric) Wall 2.3mm
Type Tubing