Please login to your online account to display your discounted pricing

Wheaton™ Peroxide Cured Silicone Tubing For General Lab Use


Manufacturer: wheaton™  374304

 View more versions of this product

Catalog No. 02-928-101

  • / Case
 

Description & Specifications

Specifications

Material Silicone
Diameter (English) Inside 0.07 in.
Length (Metric) 7.6m
Length (English) 25 ft.
Thickness (Metric) Wall 2.3mm
Thickness (English) Wall 0.09 in.
For Use With (Application) Peristaltic pump
Thickness 2.3mm
Diameter (Metric) Inside 2mm
Type Tubing