Please login to your online account to display your discounted pricing

Wheaton™ Peristaltic Pump Tubing: Microcassette Tubing


For use with Wheaton Omnispense™ Elite and Unispense™ PRO peristaltic pumps

Manufacturer: wheaton™  WW374701

 View more versions of this product

Catalog No. 03-410-333

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Inside 0.104mm
Diameter (English) Inside 0.004 in.
Length (Metric) 15.24m
Material Platinum-cured Silicone
Type Microcassette Tubing
Sterile Yes
Color Translucent
Length (English) 50 ft.
Autoclavable Yes
For Use With (Application) Microcassette pump head
For Use With (Equipment) Microcassette pump head