Please login to your online account to display your discounted pricing

Wheaton™ Safety-Coated Narrow Mouth Bottles with Aluminum-Foil-Lined Black Phenolic Caps

Retain contents and most glass fragments for safer and easier disposal

Manufacturer: wheaton™  220939

 View all options for this product

Catalog No. 03-439-50B


Description & Specifications


Capacity 128 oz., 3800mL
Capacity (Metric) 3800mL
Capacity (English) 128 oz.
Certifications/Compliance USP Type III
Closure Color Black
Closure Screw
Closure Material Phenolic
Closure Liner Aluminum Foil
Closure Size 38-430
Coating Plastisol
Color Amber
Diameter (English) 6.2 in.
Diameter (Metric) 160mm
Height (English) 13.3 in.
Height (Metric) 340mm
Material Plastisol Coated Soda-Lime Glass
Closure Included Yes

  • Plastisol-coated soda-lime glass
  • Coating is inert and highly resistant to strong acids, alkalis, and most solvents
  • Coating reduces risk of personal injury or contamination
  • Black, foil-lined caps included
  • Not autoclavable

Helps meet OSHA requirements for safe handling and disposal of toxic or noxious substances.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.