Please login to your online account to display your discounted pricing

Wheaton™ Safety-Coated Narrow Mouth Bottles with Aluminum-Foil-Lined Black Phenolic Caps


Retain contents and most glass fragments for safer and easier disposal

Manufacturer: wheaton™  220738

 View more versions of this product

Catalog No. 03-439-50A

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity 80 oz., 2300mL
Capacity (Metric) 2300mL
Capacity (English) 80 oz.
Certifications/Compliance USP Type III
Closure Material Phenolic
Closure Liner Aluminum Foil
Coating Plastisol
Color Clear
Diameter (English) 5.3 in.
Height (English) 11.6 in.
Material Plastisol Coated Soda-Lime Glass
Closure Included Yes
Closure Color Black
Closure Size 38-439
Diameter (Metric) 135mm
Height (Metric) 295mm
Closure Type Screw

  • Plastisol-coated soda-lime glass
  • Coating is inert and highly resistant to strong acids, alkalis, and most solvents
  • Coating reduces risk of personal injury or contamination
  • Black, foil-lined caps included
  • Not autoclavable

Helps meet OSHA requirements for safe handling and disposal of toxic or noxious substances.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.