missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Omnispense™ Plus Peristaltic Pump Accessory Pump Heads

For use with Wheaton Omnispense Plus dispensing pump

Manufacturer:  DWK Life Sciences W375022

 View more versions of this product

Catalog No. 13-687-442



Description

Description

  • Stackable pump heads (13-687-444 and -442) allow user to add up to two additional pumpheads, for a total of three pump heads per dispensing pump
  • Cassette pump head ideal for multichannel applications
  • Removable cassettes can be preloaded with tubing elements and changed without stopping the drive

†For tubing with bore sizes from 0.13 to 2.79mm.

Specifications

Specifications

Optional Stacking Pump Head for 2.3mm Wall Tubing
Omnispense™ plus peristaltic pump
1
Pump Head
4.0
Documents